11 SERIES TAPERED CONTACT TIP 0.9MM (0.035)
984.11101302
- UNSPSC 23271711
9501026519990 25
9501026519990 25
Delivery
In stock delivery from our warehouses.
11 SERIES TAPERED CONTACT TIP 0.9MM (0.035) — 984.11101302
- 11 SERIES TAPERED CONTACT TIP 0.8MM (0.030) — 984.11101301
- 11 SERIES TAPERED CONTACT TIP 0.9MM (0.035) — 984.11101302
- 11 SERIES TAPERED CONTACT TIP 1.2MM (0.045) — 984.11101304
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Outside Diameter | 0.25" (6.35 mm) |
| Inside Diameter | .044" (1.12 mm) |
| Wire Size | .035" (0.9 mm) |
| Length | 1.00" (25.4 mm) |
| EAN | 0608246050454 |
Features
| Tapered contact tips |
| Standard threaded style |
| M6 x 1.0 Threads |
| Output current (Amps) -100A |
| 122 DHP Copper Alloy |
| Bagged - 25PCS |
| For classic TWECO guns |
